Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 284-000894
Zoro # G4306968
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000894
- Zoro # G4306968
- UPC # 888226274135
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115500)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41 (C97395)
- SUPERIOR PARTS Aftermarket Donut Flush Nailer (FN83A)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Round Nose Bit, 1 (18-138)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- Zoro Select Corner Radius End Mills