Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 284-000866
Zoro # G4314293
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000866
- Zoro # G4314293
- UPC # 888226273855
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Chamfer Width | 0.001 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- WESTWARD Tool Pouch, Tool Pouch, Black/Blue, Polyester, 13 Pockets (5MZP0)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- Zoro Select End Mills