Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 284-000862
Zoro # G4314643
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000862
- Zoro # G4314643
- UPC # 888226273817
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- FLEXCART Plunger Head Bag, Plastic, PK120 (CC-100PHB120)
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- YG-1 TOOL CO CR End Mill, 3/8", Carb, 0.0600" rad (07584-060R)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- Zoro Select Corner Radius End Mills