Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU11025012244
Zoro # G811931156
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.25 in
- Overall Length 24 in
- Overall Width 12 in
- Rockwell Hardness B25 to B64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU11025012244
- Zoro # G811931156
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Overall Length | 24 in |
Overall Width | 12 in |
Width Tolerance | +/-0.0625 in |
Length Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.25 in |
Item | Copper Sheet 110 |
Rockwell Hardness | B25 to B64 |
Appearance | Satin |
Tensile Strength | 38 ksi |
Texture | #4 Satin (Brushed) Finish |
Brinell Hardness | 83 |
Material Grade | 110 |
Fabrication | Cold Rolled |
Yield Strength | 30 ksi |
System of Measurement | Inch |
Color | Copper |
Thickness Tolerance | +/-0.014 in |
Gauge | 0.25 in |
Maximum Temperature | 1,949 Degrees F |
Shape | Architectural Sheet |
Mechanical Finish | Polished |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.25 in Thickness, Thickness Tolerance +/-0.014 in, Gauge 0.25 in, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 2 in Dia. (9570_12_0)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ZORO SELECT Flat, Copper, 110, 3/16x4 In, 1 Ft L (CUREC00239)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- K&S PRECISION METALS Copper Sheet Metal, .050"x12"x18" (6606)
- Zoro Select Copper Sheets