Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU1100802448MI
Zoro # G911930691
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.08 in
- Fabrication Cold Rolled
- Tensile Strength 38 ksi
- Length Tolerance +/-0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU1100802448MI
- Zoro # G911930691
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Length Tolerance | +/-0.0625 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Width Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.08 in |
Fabrication | Cold Rolled |
Tensile Strength | 38 ksi |
Mechanical Finish | Unpolished |
Maximum Temperature | 1,949 Degrees F |
Brinell Hardness | 83 |
Item | Copper Sheet 110 |
Color | Copper |
Appearance | Mill |
System of Measurement | Inch |
Rockwell Hardness | B25 to B64 |
Shape | Architectural Sheet |
Thickness Tolerance | +/-0.007 in. |
Material Grade | 110 |
Yield Strength | 30 ksi |
Texture | Unfinished |
Gauge | 0.08 in |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 0.08 in, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 6 Ft (2EZX8)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft (CUREC00277)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- Zoro Select Copper Sheets