Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU11008012124
Zoro # G911930714
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.08 in
- Width Tolerance +/-0.0625 in
- Yield Strength 30 ksi
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU11008012124
- Zoro # G911930714
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Width Tolerance | +/-0.0625 in |
Overall Width | 12 in |
Overall Length | 12 in |
Length Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.08 in |
Yield Strength | 30 ksi |
Color | Copper |
Texture | #4 Satin (Brushed) Finish |
Maximum Temperature | 1,949 Degrees F |
Material Grade | 110 |
Appearance | Satin |
Thickness Tolerance | +/-0.007 in. |
Mechanical Finish | Polished |
Brinell Hardness | 83 |
Fabrication | Cold Rolled |
Tensile Strength | 38 ksi |
Rockwell Hardness | B25 to B64 |
Gauge | 0.08 in |
Item | Copper Sheet 110 |
System of Measurement | Inch |
Shape | Architectural Sheet |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 0.08 in, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2013_60_0)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L (CUSQ00055)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- K&S PRECISION METALS Copper Sheet Metal, .064"x4"x6" (6610)
- Zoro Select Copper Sheets