Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU11006024244
Zoro # G711930464
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.06 in
- Rockwell Hardness B25 to B64
- Gauge 0.06 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU11006024244
- Zoro # G711930464
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Length Tolerance | +/-0.0625 in |
Overall Width | 24 in |
Overall Length | 24 in |
Width Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.06 in |
Rockwell Hardness | B25 to B64 |
Gauge | 0.06 in |
System of Measurement | Inch |
Appearance | Satin |
Texture | #4 Satin (Brushed) Finish |
Color | Copper |
Item | Copper Sheet 110 |
Brinell Hardness | 83 |
Mechanical Finish | Polished |
Yield Strength | 30 ksi |
Material Grade | 110 |
Tensile Strength | 38 ksi |
Fabrication | Cold Rolled |
Maximum Temperature | 1,949 Degrees F |
Shape | Architectural Sheet |
Thickness Tolerance | +/-0.007 in. |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.06 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 0.06 in, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- Zoro Select Copper Sheets