Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU1100501224MI
Zoro # G711930242
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.05 in
- Overall Width 12 in
- Fabrication Cold Rolled
- Maximum Temperature 1,949 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU1100501224MI
- Zoro # G711930242
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Width Tolerance | +/-0.0625 in |
Length Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.05 in |
Fabrication | Cold Rolled |
Maximum Temperature | 1,949 Degrees F |
Appearance | Mill |
Tensile Strength | 38 ksi |
Texture | Unfinished |
Thickness Tolerance | +/-0.006 in |
Material Grade | 110 |
Gauge | 0.05 in |
System of Measurement | Inch |
Shape | Architectural Sheet |
Rockwell Hardness | B25 to B64 |
Item | Copper Sheet 110 |
Color | Copper |
Yield Strength | 30 ksi |
Mechanical Finish | Unpolished |
Brinell Hardness | 83 |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.05 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 0.05 in, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT Copper Sheet (6535)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- Zoro Select Copper Sheets