Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU11005012128
Zoro # G911930240
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.05 in
- Rockwell Hardness B25 to B64
- Yield Strength 30 ksi
- Maximum Temperature 1,949 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU11005012128
- Zoro # G911930240
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Length Tolerance | +/-0.0625 in |
Width Tolerance | +/-0.0625 in |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Material | Copper |
Thickness | 0.05 in |
Rockwell Hardness | B25 to B64 |
Yield Strength | 30 ksi |
Maximum Temperature | 1,949 Degrees F |
Mechanical Finish | Buffed |
Brinell Hardness | 83 |
System of Measurement | Inch |
Material Grade | 110 |
Color | Copper |
Fabrication | Cold Rolled |
Thickness Tolerance | +/-0.006 in |
Texture | #8 Mirror (Buffed) Finish |
Shape | Architectural Sheet |
Tensile Strength | 38 ksi |
Item | Copper Sheet 110 |
Appearance | Mirror-Like |
Gauge | 0.05 in |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.05 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 0.05 in, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8090_24_24)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113BT-500)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat, Copper, 110, 3/16x4 In, 1 Ft L (CUREC00239)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 6 Ft (CUREC00277)
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft (CUREC00054)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- Zoro Select Copper Sheets