Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # CU1100401212MI
Zoro # G511929675
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.04 in
- Shape Architectural Sheet
- Length Tolerance +/-0.0625 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CU1100401212MI
- Zoro # G511929675
- Country of Origin Bulgaria
- Category Copper Sheets
Dimensions
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Overall Width | 12 in |
Width Tolerance | +/-0.0625 in |
Details
Material | Copper |
Thickness | 0.04 in |
Shape | Architectural Sheet |
Fabrication | Cold Rolled |
Thickness Tolerance | +/-0.006 in |
Maximum Temperature | 1,949 Degrees F |
Gauge | 0.04 in |
Tensile Strength | 38 ksi |
Yield Strength | 30 ksi |
Item | Copper Sheet 110 |
Texture | Unfinished |
Color | Copper |
Mechanical Finish | Unpolished |
Brinell Hardness | 83 |
Appearance | Mill |
Rockwell Hardness | B25 to B64 |
Material Grade | 110 |
System of Measurement | Inch |
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 0.04 in, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 12"x12", 60A (BULK-RS-RCY60-28)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- Zoro Select Copper Sheets