Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 8296
Zoro # G408413560
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.032 in
- Temper H02
- Thickness Tolerance +/-0.002
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8296
- Zoro # G408413560
- UPC # 614121182967
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Material | Copper |
Thickness | 0.032 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 |
Item | 110 Copper Rectangular Bar |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Rockwell Hardness | B40 |
Material Grade | 110 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-PCT-130)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-23)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1/2 In, 3 Ft (CUREC00302)
- Zoro Select Copper Sheets