Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 8294
Zoro # G608413568
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002
- Rockwell Hardness B40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8294
- Zoro # G608413568
- UPC # 614121182943
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 |
Item | 110 Copper Rectangular Bar |
Rockwell Hardness | B40 |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Fabrication | Cold Finished |
Shape | Rectangular Bar |
Material Grade | 110 |
Mechanical Finish | Mill |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (4794_36_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- Zoro Select Copper Sheets