Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 6540
Zoro # G208413524
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6540
- Zoro # G208413524
- UPC # 614121065406
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 18 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 in |
Item | 110 Copper Plate |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Sheet |
Rockwell Hardness | B40 |
Fabrication | Cold Finished |
Yield Strength | 36,000 psi |
Material Grade | 110 |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- ZORO SELECT Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L (CUSQ00055)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- Zoro Select Copper Sheets