Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 6535
Zoro # G908413527
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6535
- Zoro # G908413527
- UPC # 614121065352
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 9 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 in |
Item | 110 Copper Plate |
Rockwell Hardness | B40 |
Shape | Sheet |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Material Grade | 110 |
Fabrication | Cold Finished |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-25)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L (CUSQ00055)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- Zoro Select Copper Sheets