Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 6530
Zoro # G808413535
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6530
- Zoro # G808413535
- UPC # 614121065307
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Width | 6 in |
Overall Length | 8 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 |
Item | 110 Copper Rectangular Bar |
System of Measurement | Inch |
Fabrication | Cold Finished |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Material Grade | 110 |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red (ZUSASSR-14)
- ZORO SELECT Flat, Copper, 110, 3/16x4 In, 1 Ft L (CUREC00239)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 6 Ft L (CUREC01230)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- Zoro Select Copper Sheets