Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 6525
Zoro # G708413536
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.016 in
- Temper H02
- Thickness Tolerance +/-0.002
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6525
- Zoro # G708413536
- UPC # 614121065253
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Length | 7 in |
Overall Width | 5 in |
Details
Material | Copper |
Thickness | 0.016 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 |
Item | 110 Copper Rectangular Bar |
Shape | Rectangular Bar |
Fabrication | Cold Finished |
Material Grade | 110 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- ZORO SELECT Flat, Copper, 110, 3/16x4 In, 1 Ft L (CUREC00239)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- Zoro Select Copper Sheets