Shop All Copper Sheets
Zoro Select
Copper Sheet
Mfr # 1217
Zoro # G508413538
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.025 in
- Temper H02
- Thickness Tolerance +/-0.002
- Rockwell Hardness B40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1217
- Zoro # G508413538
- UPC # 676116012178
- Country of Origin United States
- Category Copper Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Details
Material | Copper |
Thickness | 0.025 in |
Temper | H02 |
Thickness Tolerance | +/-0.002 |
Item | 110 Copper Rectangular Bar |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Material Grade | 110 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
Copper Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-GF-13)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Square, Copper, 110, 1/4 x 1/4 In, 1 Ft L (CUSQ00055)
- ZORO SELECT Flat, Copper, 110, 1/2 x 1 In, 1 Ft L (CUREC01158)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 3 Ft (CUREC00338)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- Zoro Select Copper Sheets