Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 21993_72_0
Zoro # G503070859
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 6 ft
- Finish Unpolished
- Wall Thickness 0.032 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21993_72_0
- Zoro # G503070859
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Inside Diameter | 0.1235 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/16 in |
Overall Length | 6 ft |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/16 in, Inside Diameter 0.1235 in, Wall Thickness 0.032 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P10-558)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (801-005)
- MOEN One-Handle Bathroom Faucet (L64635)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type K (KS02100)
- Zoro Select Tubing