Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 21993_36_0
Zoro # G203070890
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 3 ft
- Finish Unpolished
- Wall Thickness 0.032 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21993_36_0
- Zoro # G203070890
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 3 ft |
Outside Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Inside Diameter | 0.1235 in |
Outside Diameter | 3/16 in |
Overall Length | 36 in |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/16 in, Inside Diameter 0.1235 in, Wall Thickness 0.032 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9217)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- STREAMLINE Coil Copper Tubing, 1 5/8 in Outside Dia, 60 ft Length, Type K (KS14060)
- Zoro Select Tubing