Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 21993_12_0
Zoro # G503070637
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 1 ft
- Finish Unpolished
- Wall Thickness 0.032 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21993_12_0
- Zoro # G503070637
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 1 ft |
Inside Diameter | 0.1235 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Overall Length | 12 in |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/16 in, Inside Diameter 0.1235 in, Wall Thickness 0.032 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- B & K STREET ELBOW 90 1-1/2""BL (520-307BG)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI9)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- Zoro Select Copper Tubing