Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 19730_72_0
Zoro # G708361523
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.032 in
- Standards ASTM B75, ASTM F68
- Includes Material Certificate Yes
- Tensile Strength 44,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19730_72_0
- Zoro # G708361523
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.186 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.032 in |
Standards | ASTM B75, ASTM F68 |
Includes Material Certificate | Yes |
Tensile Strength | 44,000 psi |
Shape | Round Tube |
Rockwell Hardness | B40 |
Material Grade | 101 |
Temper | H80 |
Wall Thickness Tolerance | +/-0.0025 in |
System of Measurement | Inch |
Fabrication | Welded |
Mechanical Finish | Mill |
Material | Copper |
Brinell Hardness | 74 |
Yield Strength | 36,000 psi |
Appearance | Metallic |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/4 in, Inside Diameter 0.186 in, Wall Thickness 0.032 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve, Two Way, 3/4", 6.3cv Flow (599-03076)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type C Sch 10 (4381023270)
- VIEGA Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2" (20638)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length (9219-6)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9217)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type K (KH12010)
- Zoro Select Copper Tubing