Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 19730_36_0
Zoro # G908361507
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.032 in
- Standards ASTM B75, ASTM F68
- System of Measurement Inch
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19730_36_0
- Zoro # G908361507
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 0.186 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.032 in |
Standards | ASTM B75, ASTM F68 |
System of Measurement | Inch |
Fabrication | Welded |
Tensile Strength | 44,000 psi |
Material Grade | 101 |
Rockwell Hardness | B40 |
Brinell Hardness | 74 |
Wall Thickness Tolerance | +/-0.0025 in |
Includes Material Certificate | Yes |
Appearance | Metallic |
Yield Strength | 36,000 psi |
Shape | Round Tube |
Temper | H80 |
Material | Copper |
Mechanical Finish | Mill |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/4 in, Inside Diameter 0.186 in, Wall Thickness 0.032 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In (1150600EG)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-RCF)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42212)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- ZORO SELECT Copper Tube (8114)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- Zoro Select Tubing