Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18371_48_0
Zoro # G608361401
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.5 in
- Standards ASTM B75, ASTM F68
- Outside Diameter Tolerance +/-0.005 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18371_48_0
- Zoro # G608361401
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 4 in |
Overall Length | 4 ft |
Inside Diameter | 3 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.5 in |
Standards | ASTM B75, ASTM F68 |
Mechanical Finish | Mill |
Fabrication | Welded |
Appearance | Metallic |
Material | Copper |
Temper | H58 |
Wall Thickness Tolerance | +/-0.035 in |
Tensile Strength | 44,000 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Round Tube |
Brinell Hardness | 74 |
Material Grade | 101 |
Yield Strength | 36,000 psi |
Rockwell Hardness | B40 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 4 in, Inside Diameter 3 in, Wall Thickness 0.5 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.035 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H58, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317SS)
- KOHLER Flush Valve Fixing (1155515)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (8-12 C5OX-S)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-24X60in)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length (8141)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- Zoro Select Copper Tubing