Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18370_12_0
Zoro # G308361428
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.25 in
- Standards ASTM B75, ASTM F68
- Outside Diameter Tolerance +/-0.005 in
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18370_12_0
- Zoro # G308361428
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 4 in |
Overall Length | 12 in |
Inside Diameter | 3.5 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.25 in |
Standards | ASTM B75, ASTM F68 |
Yield Strength | 36,000 psi |
Brinell Hardness | 74 |
Material Grade | 101 |
Tensile Strength | 44,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | B40 |
Material | Copper |
Temper | H80 |
Fabrication | Welded |
Shape | Round Tube |
Appearance | Metallic |
Wall Thickness Tolerance | +/-0.0175 in |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 4 in, Inside Diameter 3.5 in, Wall Thickness 0.25 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Flaring (BFT850K)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- AMERICAN STANDARD 1.1 gpf, Manual Flush Valve, 1" IPS Inlet (6147111.002)
- ANVIL 1-1/4 In. X 6 In. Black Steel Pipe Nipple 150 PSI Lead Free (830030003)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- Zoro Select Tubing