Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18367_72_0
Zoro # G508361389
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.25 in
- Standards ASTM B75, ASTM F68
- Material Copper
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18367_72_0
- Zoro # G508361389
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 3 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 3 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.25 in |
Standards | ASTM B75, ASTM F68 |
Material | Copper |
Appearance | Metallic |
Rockwell Hardness | B40 |
Brinell Hardness | 74 |
Includes Material Certificate | Yes |
Fabrication | Welded |
Temper | H80 |
Mechanical Finish | Mill |
Material Grade | 101 |
Wall Thickness Tolerance | +/-0.0175 in |
Shape | Round Tube |
Tensile Strength | 44,000 psi |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 1/2 in, Inside Diameter 3 in, Wall Thickness 0.25 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valve, Class 800, 1 In. (4371006230)
- VIEGA Viega ProPress XL 90 elbow, 4" x 4" (20633)
- KERICK Complete Float Valve Assembly, 1/2 in (PT0505312-5)
- LIPPERT 24IN X 40IN X 58IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; TILE FINISH (306206)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 1 ft Length (8130)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- Zoro Select Copper Tubing