Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18366_12_0
Zoro # G208360446
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.187 in
- Standards ASTM B75, ASTM F68
- Brinell Hardness 74
- Outside Diameter Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18366_12_0
- Zoro # G208360446
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 3 1/2 in |
Overall Length | 12 in |
Inside Diameter | 3.126 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.187 in |
Standards | ASTM B75, ASTM F68 |
Brinell Hardness | 74 |
Mechanical Finish | Mill |
Wall Thickness Tolerance | +/-0.011 in |
Temper | H80 |
Shape | Round Tube |
Fabrication | Welded |
Includes Material Certificate | Yes |
Material Grade | 101 |
Appearance | Metallic |
Material | Copper |
Tensile Strength | 44,000 psi |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 1/2 in, Inside Diameter 3.126 in, Wall Thickness 0.187 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.011 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- LEGEND VALVE & FITTING Legend Valve 1/2in T-2000NL No Lead Forged Brass Full Port Ball Valve - (101-413NL)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 3 ft Length (9117)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- SEALED UNIT PARTS CO. Supco Capillary Tubing .028 I.D. X .071 O.D. - 10 FT (BC5)
- Zoro Select Tubing