Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18365_24_0
Zoro # G208360385
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.062 in
- Standards ASTM B75, ASTM F68
- Material Copper
- Outside Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18365_24_0
- Zoro # G208360385
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 3 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 3.376 in |
Overall Length | 24 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.062 in |
Standards | ASTM B75, ASTM F68 |
Material | Copper |
Brinell Hardness | 74 |
Shape | Round Tube |
Tensile Strength | 44,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Appearance | Metallic |
Material Grade | 101 |
Mechanical Finish | Mill |
Wall Thickness Tolerance | +/-0.006 in |
Fabrication | Welded |
Yield Strength | 36,000 psi |
Temper | H80 |
Includes Material Certificate | Yes |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 1/2 in, Inside Diameter 3.376 in, Wall Thickness 0.062 in, Overall Length 24 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Brass 90Deg Ipt 3/4 (738100-12)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 1 ft Length, Type K (8119)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 3 ft Length (1147)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- Zoro Select Copper Tubing