Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18357_24_0
Zoro # G908360661
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM F68
- Material Copper
- Outside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18357_24_0
- Zoro # G908360661
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 2 1/2 in |
Overall Length | 24 in |
Inside Diameter | 2.25 in |
Outside Diameter Tolerance | +/-0.004 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM F68 |
Material | Copper |
Tensile Strength | 44,000 psi |
Shape | Round Tube |
Includes Material Certificate | Yes |
Fabrication | Welded |
Appearance | Metallic |
Material Grade | 101 |
Mechanical Finish | Mill |
Temper | H80 |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Wall Thickness Tolerance | +/-0.008 in |
Brinell Hardness | 74 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 1/2 in, Inside Diameter 2.25 in, Wall Thickness 0.125 in, Overall Length 24 in, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.008 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- GENOVA JM Eagle SDR Series Pipe, 12 in, 20 ft L, Solvent Weld, PVC (2915)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (1VFL4)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049004)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 3 ft Length (1145)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- K&S PRECISION METALS Straight Copper Tubing, 3/16 in Outside Dia, 6 ft Length, Type K (9511-6)
- Zoro Select Copper Tubing