Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18353_12_0
Zoro # G908360470
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.5 in
- Standards ASTM B75, ASTM F68
- Brinell Hardness 74
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18353_12_0
- Zoro # G908360470
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.003 in |
Inside Diameter | 1 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.5 in |
Standards | ASTM B75, ASTM F68 |
Brinell Hardness | 74 |
Temper | H80 |
Fabrication | Welded |
System of Measurement | Inch |
Tensile Strength | 44,000 psi |
Shape | Round Tube |
Wall Thickness Tolerance | +/-0.035 in |
Material | Copper |
Yield Strength | 36,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | B40 |
Mechanical Finish | Mill |
Appearance | Metallic |
Material Grade | 101 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 in, Inside Diameter 1 in, Wall Thickness 0.5 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.035 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1-1/2" Plastic Trap Wall Flange for Tubular Drain Applications (P5112)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217602)
- ZORO SELECT Gasket, Wax Ring (22UR70)
- SLOAN Flush Valve Accessory Ebv129A-U G2 Electronic Module, Urinal (3325451)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- Zoro Select Tubing