Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18348_48_0
Zoro # G808360372
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.065 in
- Standards ASTM B75, ASTM F68
- Fabrication Welded
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18348_48_0
- Zoro # G808360372
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Inside Diameter | 1.62 in |
Overall Length | 4 ft |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.065 in |
Standards | ASTM B75, ASTM F68 |
Fabrication | Welded |
Shape | Round Tube |
Temper | H80 |
Wall Thickness Tolerance | +/-0.004 in |
Brinell Hardness | 74 |
Tensile Strength | 44,000 psi |
Appearance | Metallic |
System of Measurement | Inch |
Material Grade | 101 |
Mechanical Finish | Mill |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Includes Material Certificate | Yes |
Material | Copper |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 3/4 in, Inside Diameter 1.62 in, Wall Thickness 0.065 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.004 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- JERGUSON Set Of Gage 1/2In Npt Other Valve (146-1-134AP)
- PARKER 3/8" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME6)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (9213)
- ZORO SELECT 260 Brass Round Tube, 15/32 in Outside Dia, 1 ft Length (8138)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ZORO SELECT Copper Round Tube 101 (18333_36_0)
- STREAMLINE 1-1/2 in. x 20 ft. Copper Type L Pipe (LH14020)
- Zoro Select Copper Tubing