Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18348_12_0
Zoro # G108360461
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.065 in
- Standards ASTM B75, ASTM F68
- Shape Round Tube
- Outside Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18348_12_0
- Zoro # G108360461
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Overall Length | 12 in |
Inside Diameter | 1.62 in |
Outside Diameter Tolerance | +/-0.003 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.065 in |
Standards | ASTM B75, ASTM F68 |
Shape | Round Tube |
Tensile Strength | 44,000 psi |
Fabrication | Welded |
Material Grade | 101 |
Wall Thickness Tolerance | +/-0.004 in |
Rockwell Hardness | B40 |
Appearance | Metallic |
Temper | H80 |
Mechanical Finish | Mill |
Material | Copper |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Brinell Hardness | 74 |
Yield Strength | 36,000 psi |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 3/4 in, Inside Diameter 1.62 in, Wall Thickness 0.065 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.004 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- AMERIMAX HOME PRODUCTS 5 in. W White Aluminum K Slip Joint Connector (27209)
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- DIXON Tuff-Lite Branch Tee, 3/8 in Nominal, Hose Run x Hose Branch End Style, Nylon, Domestic (TSSS333)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- Zoro Select Tubing