Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18346_12_0
Zoro # G508361365
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.375 in
- Standards ASTM B75, ASTM F68
- Appearance Metallic
- Outside Diameter Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18346_12_0
- Zoro # G508361365
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.003 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1 1/2 in |
Overall Length | 12 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.375 in |
Standards | ASTM B75, ASTM F68 |
Appearance | Metallic |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Wall Thickness Tolerance | +/-0.02625 in |
Shape | Round Tube |
Tensile Strength | 44,000 psi |
Includes Material Certificate | Yes |
Material | Copper |
Brinell Hardness | 74 |
Rockwell Hardness | B40 |
Temper | H80 |
Fabrication | Welded |
Material Grade | 101 |
System of Measurement | Inch |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/2 in, Inside Diameter 0.75 in, Wall Thickness 0.375 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.02625 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- EVERPURE Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 9,000 gal, 20-3/4 in Overall Ht (EV961222-75)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT Copper Tube (8114)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- Zoro Select Copper Tubing