Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18345_12_0
Zoro # G108361352
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.25 in
- Standards ASTM B75, ASTM F68
- Inside Diameter 1 in
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18345_12_0
- Zoro # G108361352
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 12 in |
Outside Diameter | 1 1/2 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.25 in |
Standards | ASTM B75, ASTM F68 |
Appearance | Metallic |
Shape | Round Tube |
Yield Strength | 36,000 psi |
Includes Material Certificate | Yes |
Temper | H80 |
Material | Copper |
System of Measurement | Inch |
Fabrication | Welded |
Wall Thickness Tolerance | +/-0.0175 in |
Rockwell Hardness | B40 |
Material Grade | 101 |
Brinell Hardness | 74 |
Tensile Strength | 44,000 psi |
Mechanical Finish | Mill |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/4" OD Tube, Electro Galvanized Gold (100175)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-AM-150)
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long ABS Plastic Tubular Flanged Tail Piece (4402144)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (9213)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 3 ft Length (9225)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length (8141)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- Zoro Select Copper Tubing