Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18344_36_0
Zoro # G908361330
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM B75, ASTM F68
- Fabrication Welded
- Brinell Hardness 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18344_36_0
- Zoro # G908361330
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Inside Diameter | 1.25 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/2 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM B75, ASTM F68 |
Fabrication | Welded |
Brinell Hardness | 74 |
Rockwell Hardness | B40 |
Material | Copper |
Wall Thickness Tolerance | +/-0.006 in |
Yield Strength | 36,000 psi |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Appearance | Metallic |
System of Measurement | Inch |
Shape | Round Tube |
Temper | H80 |
Material Grade | 101 |
Tensile Strength | 44,000 psi |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.125 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: FNPT (PLE81)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB190M-002)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-2)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (6AYX0)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K (9509)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length (8141)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- Zoro Select Tubing