Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18343_36_0
Zoro # G608361531
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM B75, ASTM F68
- Shape Round Tube
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18343_36_0
- Zoro # G608361531
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Overall Length | 36 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.003 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM B75, ASTM F68 |
Shape | Round Tube |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Tensile Strength | 44,000 psi |
Appearance | Metallic |
Includes Material Certificate | Yes |
Wall Thickness Tolerance | +/-0.006 in |
Brinell Hardness | 74 |
Mechanical Finish | Mill |
Material Grade | 101 |
Temper | H80 |
Material | Copper |
Fabrication | Welded |
Yield Strength | 36,000 psi |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Wall Thickness 0.125 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- ANDERSON METALS Nipple Hex Brass Mpt 1/2 (756122-08)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (9213)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- Zoro Select Tubing