Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18343_24_0
Zoro # G008361544
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM B75, ASTM F68
- Inside Diameter 1 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18343_24_0
- Zoro # G008361544
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 24 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM B75, ASTM F68 |
Includes Material Certificate | Yes |
Fabrication | Welded |
Shape | Round Tube |
Mechanical Finish | Mill |
Appearance | Metallic |
Material | Copper |
Temper | H80 |
Brinell Hardness | 74 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Tensile Strength | 44,000 psi |
Wall Thickness Tolerance | +/-0.006 in |
Material Grade | 101 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Wall Thickness 0.125 in, Overall Length 24 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-0)
- AMERICAN STANDARD Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1340119.002)
- REFLECTIX BP48010 48 In. X 10 Ft. Insulation (RE320131)
- ZORO SELECT 1" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-480)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Copper Round Tube 101 (18333_36_0)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (9213)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type L (617F)
- Zoro Select Tubing