Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18343_12_0
Zoro # G508361556
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM B75, ASTM F68
- Includes Material Certificate Yes
- Outside Diameter Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18343_12_0
- Zoro # G508361556
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Inside Diameter | 1 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM B75, ASTM F68 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Tensile Strength | 44,000 psi |
Material Grade | 101 |
Shape | Round Tube |
Temper | H80 |
Brinell Hardness | 74 |
Appearance | Metallic |
Rockwell Hardness | B40 |
Yield Strength | 36,000 psi |
Wall Thickness Tolerance | +/-0.006 in |
Fabrication | Welded |
Material | Copper |
Mechanical Finish | Mill |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Wall Thickness 0.125 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Welded-Frame Mirror (290 2430)
- K&S PRECISION METALS Tubing, Aluminum, 5/8" O.D., 0.593"I.D., PK2 (9415)
- MOEN Handle Kit, 100695 (100695)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1JKABCP)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT Panel Retainer Assortment, 120 Pc (8115)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT Tubing, 7/16 in Outside Dia, 3 ft Length (9215)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT Copper Round Tube 101 (19730_12_0)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type L (LH10010)
- Zoro Select Tubing