Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18341_72_0
Zoro # G203070913
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 6 ft
- Finish Unpolished
- Wall Thickness 0.125 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18341_72_0
- Zoro # G203070913
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 6 ft |
Outside Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 1 in |
Inside Diameter | 0.75 in |
Overall Length | 6 ft |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 in, Inside Diameter 0.75 in, Wall Thickness 0.125 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362014003)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010BR)
- AMERICAN STANDARD Knee Contact Guard, Wall, White (0059020EC.020)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 1 ft Length (8129)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- K&S PRECISION METALS Straight Copper Tubing, 5/32 in Outside Dia, 6 ft Length, Type K (9509-6)
- Zoro Select Copper Tubing