Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18340_12_0
Zoro # G208361498
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.125 in
- Standards ASTM B75, ASTM F68
- Shape Round Tube
- Outside Diameter Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18340_12_0
- Zoro # G208361498
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Inside Diameter | 0.5 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.125 in |
Standards | ASTM B75, ASTM F68 |
Shape | Round Tube |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Tensile Strength | 44,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 74 |
Fabrication | Welded |
Temper | H80 |
Yield Strength | 36,000 psi |
Material Grade | 101 |
Wall Thickness Tolerance | +/-0.0025 in |
Appearance | Metallic |
Mechanical Finish | Mill |
Material | Copper |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/4 in, Inside Diameter 0.5 in, Wall Thickness 0.125 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-BU-50)
- ZORO SELECT FAUCET 3/4 IN (612935)
- T&S BRASS Repair Kit (-6K)
- TECHNIFIT Fitting, PTC, Union Tee, Compact, 1/8" (PUT1/8C)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 1 ft Length (8141)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 3 ft Length (1145)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- STREAMLINE 01082 Copper Tubing, 1 in, 20 ft L, Hard, Type M, Coil (MH10020)
- Zoro Select Tubing