Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18338_24_0
Zoro # G908361415
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.035 in
- Standards ASTM B75, ASTM F68
- Outside Diameter Tolerance +/-0.0025 in
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18338_24_0
- Zoro # G908361415
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 24 in |
Inside Diameter | 0.68 in |
Outside Diameter | 3/4 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.035 in |
Standards | ASTM B75, ASTM F68 |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Appearance | Metallic |
Rockwell Hardness | B40 |
Temper | H80 |
Fabrication | Welded |
Tensile Strength | 44,000 psi |
Shape | Round Tube |
Wall Thickness Tolerance | +/-0.0025 in |
Material | Copper |
Brinell Hardness | 74 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Material Grade | 101 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/4 in, Inside Diameter 0.68 in, Wall Thickness 0.035 in, Overall Length 24 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- ZORO SELECT Copper Round Tube 101 (18326_12_0)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 3 ft Length (1145)
- ZORO SELECT Copper Round Tube 101 (18328_72_0)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type M (MH04010)
- Zoro Select Copper Tubing