Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18334_72_0
Zoro # G908361446
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.035 in
- Standards ASTM B75, ASTM F68
- Rockwell Hardness B40
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18334_72_0
- Zoro # G908361446
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 0.43 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.035 in |
Standards | ASTM B75, ASTM F68 |
Rockwell Hardness | B40 |
Appearance | Metallic |
Brinell Hardness | 74 |
Material Grade | 101 |
Shape | Round Tube |
Tensile Strength | 44,000 psi |
Includes Material Certificate | Yes |
Fabrication | Welded |
Temper | H80 |
Wall Thickness Tolerance | +/-0.0025 in |
System of Measurement | Inch |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
Material | Copper |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/2 in, Inside Diameter 0.43 in, Wall Thickness 0.035 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Navy Blue (PU14ANB)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- B & K AntiSiphon Vac Breaker (888-183)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 1/16 in Outside Dia, 1 ft Length (8125)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type K (KH05005)
- Zoro Select Tubing