Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18333_36_0
Zoro # G103070860
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 3 ft
- Finish Unpolished
- Wall Thickness 0.065 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18333_36_0
- Zoro # G103070860
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 3 ft |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.245 in |
Outside Diameter | 3/8 in |
Overall Length | 36 in |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/8 in, Inside Diameter 0.245 in, Wall Thickness 0.065 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0035 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 3 ft Length (9117)
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 1 ft Length (8130)
- ZORO SELECT Straight Copper Tubing, 1/8 in Outside Dia, 1 ft Length, Type K (8120)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 3 ft Length (9111)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- Zoro Select Tubing