Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18331_72_0
Zoro # G503070934
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 6 ft
- Finish Unpolished
- Wall Thickness 0.032 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18331_72_0
- Zoro # G503070934
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.311 in |
Overall Length | 6 ft |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/8 in, Inside Diameter 0.311 in, Wall Thickness 0.032 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall (693657)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 1 ft Length (8129)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT Copper Round Tube 101 (18328_72_0)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR (659R)
- Zoro Select Tubing