Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18329_36_0
Zoro # G908360555
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.032 in
- Standards ASTM B75, ASTM F68
- Brinell Hardness 74
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18329_36_0
- Zoro # G908360555
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Inside Diameter | 0.248 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.032 in |
Standards | ASTM B75, ASTM F68 |
Brinell Hardness | 74 |
Includes Material Certificate | Yes |
Fabrication | Welded |
Mechanical Finish | Mill |
System of Measurement | Inch |
Appearance | Metallic |
Temper | H80 |
Shape | Round Tube |
Material | Copper |
Wall Thickness Tolerance | +/-0.0025 in |
Yield Strength | 36,000 psi |
Rockwell Hardness | B40 |
Tensile Strength | 44,000 psi |
Material Grade | 101 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 5/16 in, Inside Diameter 0.248 in, Wall Thickness 0.032 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLACE & TIERNAN Flexible Connection 4Ft Long Valve Parts And Accessory (UXB1098)
- HYDRA-ZORB Strut Mount Cushion Clamp, 32mm, Electro Galvanized Gold (32MMHZ)
- GENOVA IPEX Coupling, 4 in, Hub, PVC, White, SCH 40 Schedule (193004)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- STREAMLINE 1/2 in. x 60 ft. Coated Copper Type L Coil, 60PK (LY04060)
- Zoro Select Tubing