Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18328_72_0
Zoro # G503070965
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 6 ft
- Finish Unpolished
- Wall Thickness 0.035 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18328_72_0
- Zoro # G503070965
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 6 ft |
Inside Diameter | 0.18 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Overall Length | 6 ft |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/4 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 2" (1056-32)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 50 ft Length, Type ACR (654R)
- Zoro Select Tubing