Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18328_36_0
Zoro # G303070936
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 3 ft
- Finish Unpolished
- Wall Thickness 0.035 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18328_36_0
- Zoro # G303070936
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 3 ft |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.18 in |
Outside Diameter | 1/4 in |
Overall Length | 36 in |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/4 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- BANJO Hose Nozzles (VA200)
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (1149)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length (9219-6)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- Zoro Select Copper Tubing