Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18327_48_0
Zoro # G708360625
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Conductors, Particle Accelerators
- Wall Thickness 0.035 in
- Standards ASTM F68
- Appearance Metallic
- Fabrication Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18327_48_0
- Zoro # G708360625
- Country of Origin Multiple
- Category Copper Tubing
Dimensions
Overall Length | 4 ft |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.117 in |
Details
Item | 101 Copper Round Tube |
Application | Automotive, Conductors, Particle Accelerators |
Wall Thickness | 0.035 in |
Standards | ASTM F68 |
Appearance | Metallic |
Fabrication | Welded |
Includes Material Certificate | No |
Material Grade | 101 |
Rockwell Hardness | B40 |
Mechanical Finish | Mill |
Brinell Hardness | 74 |
Material | Copper |
System of Measurement | Inch |
Wall Thickness Tolerance | +/-0.0025 in |
Tensile Strength | 44,000 psi |
Yield Strength | 36,000 psi |
Shape | Round Tube |
Temper | H80 |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3/16 in, Inside Diameter 0.117 in, Wall Thickness 0.035 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.0025 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 1 ft Length, Type K (8119)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- ZORO SELECT Copper Round Tube 101 (18326_12_0)
- Zoro Select Copper Tubing