Shop All Copper Tubing
Zoro Select
Copper Round Tube 101
Mfr # 18326_72_0
Zoro # G803070665
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Length 6 ft
- Finish Unpolished
- Wall Thickness 0.032 in
- Temper H80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18326_72_0
- Zoro # G803070665
- Country of Origin United States
- Category Copper Tubing
Dimensions
Length | 6 ft |
Outside Diameter | 1/8 in |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.061 in |
Overall Length | 6 ft |
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1/8 in, Inside Diameter 0.061 in, Wall Thickness 0.032 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.003 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- KOHLER Sink Hole Cover (8830-CP)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- Zoro Select Copper Tubing