Shop All Copper Bar Stock
Zoro Select
Copper Round Bar 110-H04
Mfr # 1608_48_0
Zoro # G608361470
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B187
- Temper H04
- Material Copper
- Includes Material Certificate Yes
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1608_48_0
- Zoro # G608361470
- Country of Origin Multiple
- Category Copper Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 1/4 in |
Overall Length | 4 ft |
Details
Standards | ASTM B187 |
Temper | H04 |
Item | 110 Copper Rod |
Material | Copper |
Includes Material Certificate | Yes |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Material Grade | 110 |
Application | Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring |
Shape | Rod |
Brinell Hardness | 79 |
Appearance | Metallic |
Tensile Strength | 46,000 psi |
Mechanical Finish | Mill |
Yield Strength | 40,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B45 |
Description
110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0015 in, Overall Length 4 ft, Mechanical Finish Mill, Yield Strength 40,000 psi, Temper H04, Tensile Strength 46,000 psi, Standards ASTM B187, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B45, Shape Rod, Appearance Metallic, Application Decorative Hardware, Electronics, Plumbing, Telecommunications, Wiring, Brinell Hardness 79, Includes Material Certificate Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.125" Thick (BULK-PS-PP-568)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- RUBBER-CAL Buna-N Sheet - 60A - Smooth Finish - No Backing - 3/16 Thick x 12" Width x 24" Length - White (39-0065-187-012-024)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-27)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ONLINEMETALS 0.5" x 6" Copper Full Round Edge 110-H02 (26190)
- ONLINEMETALS 1.25" x 2" Copper Rectangle Bar 110-H02 (21847)
- ONLINEMETALS 1" Copper Square Bar 101-H02 (15253)
- ONLINEMETALS 0.5" x 4" Copper Full Round Edge 110-H02 (26184)
- Zoro Select Copper Bar Stock