Shop All Copper Rods
Zoro Select
Copper Rod
Mfr # 5063
Zoro # G708413529
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- Material Copper
- Mechanical Finish Mill
- Outside Diameter Tolerance +/-.002
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5063
- Zoro # G708413529
- UPC # 614121150638
- Country of Origin United States
- Category Copper Rods
Dimensions
Outside Diameter Tolerance | +/-.002 |
Outside Diameter | 3/32 in |
Overall Length | 12 in |
Details
Temper | H02 |
Item | 110 Copper Rod |
Material | Copper |
Mechanical Finish | Mill |
System of Measurement | Inch |
Application | Arts and Crafts, Construction, Electrical, Hobby Model Making, HVAC, Knife Making, Machining, Musical Instruments, Nuts and Bolts, Original Equipment Manufacturing |
Yield Strength | 45,000 psi |
Heat Treatable | No |
Shape | Rod |
Heat Treatment | No Heat Treatment |
Material Grade | 110 |
Description
Copper Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 6 Ft L (CURD01339)
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ZORO SELECT Rod, Copper, 110, 1.75 Dia x 1 Ft L (CURD00760)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ONLINEMETALS 1.5" Copper Round Bar 101-H04 (7850)
- Zoro Select Copper Rods